This product requires certification to purchase.

1-1/4 in. Chrome Plated Brass Repair Trap

Jones Stephens

1-1/4 in. Chrome Plated Brass Repair Trap

  • Fast #
  • Part #JP38101
  • Item #3705514
  • Manufacturer Part #P38101
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Chrome Plated Brass Repair Trap

  • Fast #
  • Part #JP38101
  • Item #3705514
  • Manufacturer Part #P38101
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Heavy zinc nuts
  • Less cleanout
  • CUPC listed
  • Requires Certification

Specifications

Color Finish Name:
Chrome Plated
Height:
13-1/2
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JP38101
UPC:
717510381016
Width:
26-1/2