1-1/4 in. Copper Clad Copper Plated Pipe Strap
1-1/4 in. Copper Clad Copper Plated Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Copper clad construction helps prevent galvanic corrosion
- Safely secures pipe to wall, floor joist, and other surfaces
- Use with PVC, CPVC, copper, or other piping systems
Documents
Specifications
- Application:
- CPVC Pipe, Copper Pipe, PVC Pipe
- Automatic Shut-Off:
- No
- Coating:
- Copper Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Clad
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 4-1/2
- Length:
- 3/4
- Material:
- Copper Clad
- Product Type:
- Pipe Strap
- UL Listed:
- No
- UPC:
- 717510159257
- Width:
- 8-4/5