1-1/4 in. Gasket for Dielectric Union
1-1/4 in. Gasket for Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For water
- 200F temperature rating
- CARTON QUANTITIES ONLY
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- Application:
- Water
- Diameter - Inside 1:
- 1-1/4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- EPDM
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510069914
- Weight:
- 0.25 lb