1-1/4 in. ID x 3/8 in. Wall Thickness Self-Sealing Foam Pipe Insulation Tee
1-1/4 in. ID x 3/8 in. Wall Thickness Self-Sealing Foam Pipe Insulation Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Polyethylene-based closed cell, flexible foam insulation in factory-made fitting form
- For use on plumbing pipe bends, intersections and curvatures for hot or cold pipe
- Two strips of self-adhesive to seal easily
Documents
Specifications
- ASTM:
- ASTM C 1427 Type I, ASTM C 1427 Type II
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Type:
- JI59125
- UPC:
- 717510162417