This product requires certification to purchase.

1-1/4 in. IPS Schedule 40 Malleable Iron Long Compression Coupling with EPDM Gasket

Jones Stephens

1-1/4 in. IPS Schedule 40 Malleable Iron Long Compression Coupling with EPDM Gasket

  • Fast #
  • Part #JC11125
  • Item #85041
  • Manufacturer Part #C11125
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. IPS Schedule 40 Malleable Iron Long Compression Coupling with EPDM Gasket

  • Fast #
  • Part #JC11125
  • Item #85041
  • Manufacturer Part #C11125
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • EPDM gaskets
  • 4-1/8" Body Length
  • Metal friction ring
  • Maximum 125 PSI at 120F
  • Pipe ends must be restrained
  • Fits both IPS and Schedule 40 pipe
  • Galvanized for corrosion protection
  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Compression
Length:
2-1/2 in
Material:
Malleable Iron
Material Type:
EPDM
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Schedule Class:
40
UL Listed:
No
UPC:
717510111255