This product requires certification to purchase.

1-1/4 in. Plastic Beveled Washer

Jones Stephens

1-1/4 in. Plastic Beveled Washer

  • Fast #
  • Part #JT80125
  • Item #1585988
  • Manufacturer Part #T80125
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Plastic Beveled Washer

  • Fast #
  • Part #JT80125
  • Item #1585988
  • Manufacturer Part #T80125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter - Inside 1:
1-7/8 in
Diameter - Outside:
1-1/4 in
GSA Approved:
No
Height:
2-1/5 in
IAPMO Listed:
No
Length:
2/5 in
Material:
Plastic
Material Type:
Poly
Product Type:
Slip Joint
UPC:
717510801255
Width:
7 in