1-1/4 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in White
1-1/4 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome plated
- 3.580 Flange OD
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 4-3/5 in
- Material:
- Plastic
- UPC:
- 717510071252
- Width:
- 4-3/5 in