1-1/4 in. Plastic PEX Expansion Plug

You last purchased this on
 
Jones Stephens

1-1/4 in. Plastic PEX Expansion Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1-1/4 in. Plastic PEX Expansion Plug

  • Fast #
  • Part #PEXPPH
  • Item #9839753
  • Manufacturer Part #F76068
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium grade resin with non-mixed blends
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960-2018a and ASTM F877-2020
  • Certified to NSF/ANSI/CAN 61-2022, NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
  • Certified to CSA B137.5-2020
  • CUPC listed
  • Requires Certification

Specifications

ANSI:
ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
ASTM:
ASTM F877-2020
Adjustable:
No
CSA Certified:
CSA B137.5-2020, CSA 372-2011, CSA 61-2018
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
1-41732283/100000000 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Acudel 22000
Maximum Temperature:
210
NSF:
NSF 14-2016a, NSF 61-2022, NSF 372-2022
NSF Certified:
Yes
PipeTubing Size:
1-1/4 in
Pressure - Maximum:
150 psi
Size:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.68431486182186 lb
Width:
1-69291339/100000000 in