This product requires certification to purchase.

1-1/4 in. Polypropylene Standard Pipe Clamp

Jones Stephens

1-1/4 in. Polypropylene Standard Pipe Clamp

  • Fast #
  • Part #JH28125
  • Item #3704296
  • Manufacturer Part #H28125
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Polypropylene Standard Pipe Clamp

  • Fast #
  • Part #JH28125
  • Item #3704296
  • Manufacturer Part #H28125
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pipe clamp for 1-1/4” pipe size
  • Safely secures pipe to mounting surfaces
  • Corrosion resistant plastic clamp eliminates noise from tubing expansion and contraction
  • Isolates against dissimilar metal contact
  • Two holes for nails or screws
  • Supports copper, CPVC, PEX tubing, and other piping systems
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
2-3/5 in
Material:
Plastic
Product Type:
Standard
UPC:
717510281255
Weight:
1 lb
Width:
9-7/10 in