This product requires certification to purchase.

1-1/4 in. Slip x 1-1/4 in. FSWT Marvel Ring

Jones Stephens

1-1/4 in. Slip x 1-1/4 in. FSWT Marvel Ring

  • Fast #
  • Part #JB55004
  • Item #2476323
  • Manufacturer Part #B55004
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Slip x 1-1/4 in. FSWT Marvel Ring

  • Fast #
  • Part #JB55004
  • Item #2476323
  • Manufacturer Part #B55004
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass construction
  • For use in tubular drain applications
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Slip
End Connection 2:
Female Sweat
End Connections:
Slip x Female Sweat
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in
Length:
1-1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510550047
WaterSense Labeled:
No