1-1/4 in. Steel Discharge Hose Kit
1-1/4 in. Steel Discharge Hose Kit
Frequently Purchased Together
Product Details
- Kit includes 24' hose, threaded adapter and steel clamp
- Ideal for sump pumps, centrifugal pumps, and submersible pumps
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 8 in
- Length:
- 24 ft
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Discharge Hose Kit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.6 lb
- Width:
- 10-2/5 in