This product requires certification to purchase.

1-1/4 in. Steel IPS Shallow Escutcheon in Chrome Plated

Jones Stephens

1-1/4 in. Steel IPS Shallow Escutcheon in Chrome Plated

  • Fast #
  • Part #JE02125
  • Item #1137288
  • Manufacturer Part #E02125
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Steel IPS Shallow Escutcheon in Chrome Plated

  • Fast #
  • Part #JE02125
  • Item #1137288
  • Manufacturer Part #E02125
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated steel
  • 2-7/8" Flange OD
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
FM Approved:
No
Fits Pipe Size:
1-1/4 in
GSA Approved:
No
Hardware Included:
No
Height:
4-7/10 in
IAPMO Listed:
No
Length:
3-1/10 in
Material:
Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
717510021851
Width:
3-1/5 in