This product requires certification to purchase.

1-1/4 NPT PIPE TAP

Jones Stephens

1-1/4 NPT PIPE TAP

  • Fast #
  • Part #JT41009
  • Item #3153398
  • Manufacturer Part #T41009
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 NPT PIPE TAP

  • Fast #
  • Part #JT41009
  • Item #3153398
  • Manufacturer Part #T41009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NPT
  • High carbon steel
  • Requires Certification

Specifications

Height:
1-3/5 in
Length:
2 in
UPC:
717510419993
Weight:
1.15 lb
Width:
4-3/10 in