This product requires certification to purchase.

1-1/4 PADDLE BIT

Jones Stephens

1-1/4 PADDLE BIT

  • Fast #
  • Part #JB24125
  • Item #1832578
  • Manufacturer Part #B24125
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 PADDLE BIT

  • Fast #
  • Part #JB24125
  • Item #1832578
  • Manufacturer Part #B24125
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Wood
Height:
1-1/10 in
Length:
8 in
UPC:
717510241259
Weight:
0.02 lb
Width:
1-7/10 in