1-1/4 STD CLEVIS HGR
1-1/4 STD CLEVIS HGR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Safely secures hanging or elevated pipes
- Durable electro zinc plated carbon steel
- Used for 1-1/4" DWV piping
- Use with 3/8” rod
- Design allows for lateral and angular misalignment
- Designed for quick vertical adjustment
- Complies with SP-69 standards
- Simple installation
- Maximum load rating: 730 pounds
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Height:
- 1 in
- Material:
- Steel
- Product Type:
- Standard
- UPC:
- 717510681253
- Width:
- 3 in