1-1/4 x 1-1/2 in. Slip Sewage Ejector or Sump Pump Check Valve
1-1/4 x 1-1/2 in. Slip Sewage Ejector or Sump Pump Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Couplings are sized for IPS ID hose
- Combination unit for 1-1/2" and 1-1/4" IPS, 1-1/2" copper
- Constructed of ABS (valve body), NBR Rubber (Flapper), and PVC (adapter)
Specifications
- ANSI:
- ANSI 372-2016
- Automatic Shut-Off:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Height:
- 2-7/10 in
- Length:
- 2-3/5 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510291261
- Valve Body Material:
- ABS
- Valve Size:
- 1-1/4 in x 1-1/2 in
- Valve Type:
- Pump Check Valve
- Width:
- 7-1/5 in