1-1/4 x 1-1/4 in. Brass Repair Trap
1-1/4 x 1-1/4 in. Brass Repair Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy zinc nuts
- Less cleanout
- CUPC listed
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Gauge (metal):
- 20 ga
- Height:
- 2-3/10 in
- IAPMO Listed:
- Yes
- Length:
- 5-7/10 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Size:
- 1-1/4 in
- UPC:
- 717510386028