This product requires certification to purchase.

1-1/4 x 1 in. Bronze Reducing Coupling

Jones Stephens

1-1/4 x 1 in. Bronze Reducing Coupling

  • Fast #
  • Part #JB74153LF
  • Item #7725151
  • Manufacturer Part #B74153LF
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 x 1 in. Bronze Reducing Coupling

  • Fast #
  • Part #JB74153LF
  • Item #7725151
  • Manufacturer Part #B74153LF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Weight
0.2 lb
Characteristics & Features
Material
Bronze
Warranty & Product Information
UPC
717510168808