1-1/4 X 24 CON SNAP-ON Flange PEEN G/BAR
1-1/4 X 24 CON SNAP-ON Flange PEEN G/BAR
Product Details
Product Details
- Peened
- 18 gauge stainless steel
- Meets 900 lb. downward pull when installed properly
- Meets federal specification WW-P-541/8B, Amendment 1, 16 April 1990
- Meets ANSI 117.1 and all ADA Code requirements
- Meets federal specifications for FHA, VA hospital, private construction
- Individually bagged with stainless steel mounting screws
Documents
Specifications
- ASTM:
- ASTM F446-19
- Color Finish Name:
- Peened
- Height:
- 2-3/4 in
- Length:
- 24 in
- Material:
- Stainless Steel
- Size:
- 1-1/4 in x 24 in
- UPC:
- 717510123241
- Width:
- 3 in