1-1/4 x 3/4 in. Plastic PEX Expansion Coupling
1-1/4 x 3/4 in. Plastic PEX Expansion Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 190.00 Pallet: 15200.00-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Polymer construction
- Manufactured of premium grade resin with non-mixed blends
- Can be used with F1960 PEX rings
- Tested and certified to ASTM F1960-2018a and ASTM F877-2020
- Certified to NSF/ANSI/CAN 61-2022, NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
- Certified to CSA B137.5-2020
- CUPC listed
Specifications
- ANSI:
- ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
- ASTM:
- ASTM F877-2020
- CSA Certified:
- CSA B137.5-2020, CSA 372-2011, CSA 61-2018
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 2-12/25
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone, Acudel 22000
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2016a, NSF 61-2022, NSF 372-2022
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 717510063066
- Weight:
- 0.804246332450433