1-1/4 x 8 in. Brass Trap Primer Tailpiece with Threaded Top
1-1/4 x 8 in. Brass Trap Primer Tailpiece with Threaded Top
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated 17 gauge tubular
- Sturdy one-piece construction eliminates leaks and cross threading
- UPC listed
- Complies with ASME A112.18.2-2015/CSA B125.2-15
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1-1/4
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 17
- IAPMO Listed:
- Yes
- Length:
- 8
- Material:
- Steel
- Product Type:
- Trap Primer
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510747102