This product requires certification to purchase.

1-1/8 in. ID 1-1/2 in. Wall Thickness ID Double Stack Rubber Pipe Insulation with Overlap Tape (1 in. CTS, 3/4 in. IPS)

Jones Stephens

1-1/8 in. ID 1-1/2 in. Wall Thickness ID Double Stack Rubber Pipe Insulation with Overlap Tape (1 in. CTS, 3/4 in. IPS)

  • Fast #
  • Part #JI84118
  • Item #11639245
  • Manufacturer Part #6RXLO148118-JS
4.6 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/8 in. ID 1-1/2 in. Wall Thickness ID Double Stack Rubber Pipe Insulation with Overlap Tape (1 in. CTS, 3/4 in. IPS)

  • Fast #
  • Part #JI84118
  • Item #11639245
  • Manufacturer Part #6RXLO148118-JS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Closed cell flexible elastomeric foam insulation tubes
  • Self-seal (pre-slit / pre-glued / double seal closure system) for retrofit applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion
  • For most indoor applications, no additional jacketing is required
  • UL Greengaurd® gold certified as a low VOC material
  • Low thermal conductivity
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1-1/8 in
Fits Pipe Size
1 in - 3/4 in
Length
36 ft
Size
36 ft x 1-1/8 in x 1-1/2 in
Thickness
1-1/2 in
Characteristics & Features
Material
Rubber
Material Type
Elastomeric Foam
Electrical & Operational Information
Temperature Range
-297 to 220 Deg F (-183 to 104 Deg C)
Warranty & Product Information
ASTM
ASTM E-84
FM Approved
Yes
Type
JI84118
UL Listed
No
UPC
717510256093