This product requires certification to purchase.

1-1/8 in. ID x 1 in. Wall Thickness White Self-Sealing Foam Pipe Insulation (1 in. CTS)

Jones Stephens

1-1/8 in. ID x 1 in. Wall Thickness White Self-Sealing Foam Pipe Insulation (1 in. CTS)

  • Fast #
  • Part #JI57118W
  • Item #9402357
  • Manufacturer Part #6RX100858-JS
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/8 in. ID x 1 in. Wall Thickness White Self-Sealing Foam Pipe Insulation (1 in. CTS)

  • Fast #
  • Part #JI57118W
  • Item #9402357
  • Manufacturer Part #6RX100858-JS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Environmentally-friendly, ozone-depleting materials like CFC’s, HFC’s, HCFC’s, and PBDE’s are not used in production
  • Contains no halogens, no latex or formaldehyde
  • Non-dusting and fiber-free
  • ASTM C-1427 Type I, Type II
  • ASTM E-84 25/50 rated (to 1 in.) – testing according to UL 723, NFPA 255 and CAN/ULC S102-03
  • Polyethylene-based closed cell, flexible foam insulation
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion, low thermal conductivity
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1427, ASTM C-177, ASTM C-203, ASTM C-411, ASTM C-518, ASTM D-1622, ASTM E-84, ASTM E-96
Color Finish Name:
White
Diameter - Inside 1:
1-1/8 in
FM Approved:
No
Fits Pipe Size:
1 in
Length:
84 ft
Material:
Plastic
Material Type:
Closed Cell Polyethylene
R value:
R6.9
Size:
84 ft x 1-1/8 in x 1 in
Temperature Range:
-200 to 200 Deg F (-129 to 93 Deg C)
Thickness:
1 in
UL Listed:
UL 181/UL 723/UL 94HF1
UPC:
717510259766