1-1/8 x 5/8 in. Compression Sleeve Puller Adapter
1-1/8 x 5/8 in. Compression Sleeve Puller Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Converts any standard faucet handle puller to remove compression sleeves
Documents
Specifications
- ADA Compliant:
- No
- Diameter:
- 5/8 in
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 1 in
- MA Approved:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510411133
- WaterSense Labeled:
- No
- Width:
- 1/2 in