This product requires certification to purchase.

1-3/8 in. ID x 3/8 in. Wall Thickness Seamless Rubber Pipe Insulation (1-1/4 in. CTS 1 in. IPS)

Jones Stephens

1-3/8 in. ID x 3/8 in. Wall Thickness Seamless Rubber Pipe Insulation (1-1/4 in. CTS 1 in. IPS)

  • Fast #
  • Part #JI60138
  • Item #7789697
  • Manufacturer Part #6RX038138-JS
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-3/8 in. ID x 3/8 in. Wall Thickness Seamless Rubber Pipe Insulation (1-1/4 in. CTS 1 in. IPS)

  • Fast #
  • Part #JI60138
  • Item #7789697
  • Manufacturer Part #6RX038138-JS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 6 Case: 168 Pallet: 2016
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Closed cell flexible elastomeric foam insulation tubes
  • Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required.
  • UL GREENGUARD® Gold Certified as a low VOC material
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Color Finish Name:
Black
Diameter - Inside 1:
1-3/8 in
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in - 1 in
Length:
6 ft
Material:
Rubber
Material Type:
Rubber
Maximum Temperature:
220
Origin:
Domestic
Product Type:
Seamless
R value:
R2.2
Size:
1-3/8 in x 3/8 in
Temperature Range:
-297 to 220 Deg F
Thickness:
3/8 in
UL Listed:
UL 181/UL 94-5V
UPC:
717510601381