1-1/4 in. PVC Pipe Cutter
1-1/4 in. PVC Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rustproof
- Capacity to 1 1/4" diameter PVC
- The blade is non-electro nickel plated which ensures a sharper blade
- Locking hook can be used to deburr pipe
- Carded
Specifications
- Adjustable:
- No
- Cutting Capacity:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 11 in
- IAPMO Listed:
- No
- Length:
- 3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Portable:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510700183
- Weight:
- 0.8 lb
- Width:
- 5 in