This product requires certification to purchase.

1-3/4 in. Faucet Hole Cover in Black

Jones Stephens

1-3/4 in. Faucet Hole Cover in Black

  • Fast #
  • Part #JC06008
  • Item #2476105
  • Manufacturer Part #C06008
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

1-3/4 in. Faucet Hole Cover in Black

  • Fast #
  • Part #JC06008
  • Item #2476105
  • Manufacturer Part #C06008
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Use to cover openings in sinks and counters
  • Low Profile Design
  • Molded Celcon plastic will not chip or peel
  • 1-3/4" diameter top
  • Thread length 2.803"
  • Blister card packaging
  • Fit all
  • Rust & Corrosion Resistant
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-3/4 in
Fitting Size 1:
1-3/4 in
Fitting Sizes:
1-3/4 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Length:
1-3/4 in
Material:
Plastic
NSF Certified:
No
UPC:
717510060089
Width:
1-3/4 in