1-3/4 in. Shoe Gasket for Waste & Overflow
1-3/4 in. Shoe Gasket for Waste & Overflow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-3/4" ID x 2-5/8" OD - 3/32" Thick
Documents
Specifications
- Automatic Shut-Off:
- No
- Diameter:
- 2-5/8
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Height:
- 1/10
- Length:
- 2-7/10
- UPC:
- 717510050264
- WaterSense Labeled:
- No
- Width:
- 2-7/10