1-3/4 in. Washer in Black
1-3/4 in. Washer in Black
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372 2016, ANSI 61 2018
- ASME:
- ASME A112.18.6 2017
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-3/4
- IAPMO Listed:
- No
- Length:
- 5-3/5
- Material:
- Rubber
- Product Type:
- Washer
- UPC:
- 717510790009