1-3/8 -1-1/2 in. Conversion Kit in Brushed Bronze
1-3/8 -1-1/2 in. Conversion Kit in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits 1-3/8" or 1-1/2" waste elbows
- Includes drain, bushing, face plate and 2 screws
- Clamshell packaging
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Drain Type:
- Bathtub Drain
- Fits Pipe Size:
- 1-3/8 in -1-1/2 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Length:
- 8-3/5 in
- Material:
- Zinc
- UPC:
- 717510251234
- Width:
- 5 in