This product requires certification to purchase.

1-3/8 -1-1/2 in. Conversion Kit in Brushed Nickel

Jones Stephens

1-3/8 -1-1/2 in. Conversion Kit in Brushed Nickel

  • Fast #
  • Part #JB5156BN
  • Item #3707648
  • Manufacturer Part #B5156BN
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-3/8 -1-1/2 in. Conversion Kit in Brushed Nickel

  • Fast #
  • Part #JB5156BN
  • Item #3707648
  • Manufacturer Part #B5156BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish
  • Two-hole faceplate
  • Toe touch stopper allows opening and closing without bending
  • Bushing allows interchangeability between 1-3/8" and 1-1/2"
  • Includes drain, bushing, faceplate and screws
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Toe Tap Assembly
Drain Type:
Bathtub Drain
Fits Pipe Size:
1-3/8 in -1-1/2 in
Height:
5-18/25 in
IAPMO Listed:
No
Length:
2-18/25 in
Material:
Zinc
UPC:
717510515626
Width:
3-3/20 in