1-3/8 in. Conversion Kit in Brushed Bronze
1-3/8 in. Conversion Kit in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed Bronze finish
- Two-hole faceplate
- Lift and Turn provides a positive lock
- Bushing allows interchangeability between 1-3/8" and 1-1/2"
- Includes drain, bushing, faceplate and screws
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Bronze
- Diameter:
- 1-3/8 in
- Drain Component Type:
- Lift & Turn Kit
- Drain Type:
- Bathtub Drain
- Height:
- 5-8/25 in
- IAPMO Listed:
- No
- Length:
- 2-18/25 in
- Material:
- Zinc
- UPC:
- 717510515534
- Width:
- 3-3/20 in