1-3/8 in. ID x 1-1/2 in. Wall Thickness Self-Seal Foam Pipe Insulation
1-3/8 in. ID x 1-1/2 in. Wall Thickness Self-Seal Foam Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Environmentally-friendly, ozone-depleting materials like CFC’s, HFC’s, HCFC’s, and PBDE’s are not used in production
- Contains no halogens, no latex or formaldehyde
- Non-dusting and fiber-free
- ASTM C-1427 Type I, Type II
- ASTM E-84 25/50 rated (to 1 in.) – testing according to UL 723, NFPA 255 and CAN/ULC S102-03
- Polyethylene-based closed cell, flexible foam insulation
- Two strips of self-adhesive seal easily at any length
- For use on hot or cold plumbing lines
- For outdoor use, paint with a high quality exterior acrylic latex paint
- High resistance to moisture vapor intrusion, low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM C-1427, ASTM C-177, ASTM C-203, ASTM C-411, ASTM C-518, ASTM D-1622, ASTM E-84, ASTM E-96
- Diameter - Inside 1:
- 1-3/8
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 1-1/4 in
- Length:
- 72
- Material:
- Plastic
- Material Type:
- Closed Cell Polyethylene
- Size:
- 72 ft x 1-3/8 in x 1-1/2 in
- Temperature Range:
- -200 to 200 Deg F (-129 to 93 Deg C)
- Thickness:
- 1-1/2 in
- UL Listed:
- UL 181/UL 723/UL 94HF1
- UPC:
- 717510255720