1-3/8 in. ID x 1 in. Wall Thickness Lap Self-Seal Rubber Pipe Insulation (1-1/4 in. CTS 1 in. IPS)
1-3/8 in. ID x 1 in. Wall Thickness Lap Self-Seal Rubber Pipe Insulation (1-1/4 in. CTS 1 in. IPS)
Package Quantity Info:
Foot: 1 Stick: 6 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Closed cell flexible elastomeric foam insulation tubes
- Self-Seal (Pre-Slit / Pre-Glued / DoubleSeal closure system) for retrofit applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- High resistance to moisture vapor intrusion; low thermal conductivity
- For most indoor applications, no additional jacketing is required.
- UL GREENGUARD® Gold Certified as a low VOC material
Documents
Specifications
- ASTM:
- ASTM C 1427 Type I, ASTM C 1427 Type II
- Diameter - Inside 1:
- 1-3/8
- Fitting Type:
- Double
- Material:
- Rubber
- Type:
- JI83138
- UPC:
- 717510138832