1-3/8 in. PEX Crimp Ring Cutter
1-3/8 in. PEX Crimp Ring Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use on crimping PEX pipe with copper crimp rings and stainless steel bands
Documents
Specifications
- Automatic Shut-Off:
- No
- Cutting Capacity:
- 1-3/8 in
- Height:
- 1
- Jaw Capacity (in):
- 5/8 in
- Length:
- 11-2/5
- Power Source:
- Manual
- Tool Type:
- Removal
- Type:
- PEX
- UPC:
- 717510549607
- Weight:
- 0.45
- Width:
- 3-4/5