This product requires certification to purchase.

1-3/8 in. Rubber Hollow Stopper

Jones Stephens

1-3/8 in. Rubber Hollow Stopper

  • Fast #
  • Part #JP35137
  • Item #8036901
  • Manufacturer Part #143806
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1-3/8 in. Rubber Hollow Stopper

  • Fast #
  • Part #JP35137
  • Item #8036901
  • Manufacturer Part #143806
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • White rubber
  • Tapered to fit multiple sizes of sink, lavatory or tub drains
  • Fits 1-3/8" through 1-1/2" drain openings
  • Chrome plated metal ring
  • Duo-Fit, stopper fits two sizes of drain
  • Carded
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/8 in
Height
1 in
Length
3-1/2 in
Width
2-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Component Type
Stopper
Drain Type
Bathroom Sink Drain
Material
Rubber
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential, Basins
IAPMO Listed
No
UL Listed
No
UPC
717510247107