1-3/8 in. Zinc Conversion Kit and Cross Bar in Polished Brass
1-3/8 in. Zinc Conversion Kit and Cross Bar in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- One-hole face plate
- Bushing allows interchangeability between 1-3/8" and 1-1/2"
- Includes drain, bushing, faceplate, adapter bar and screws
- Lift and Turn provides a positive lock
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 1-3/8
- Drain Component Type:
- Coversion Kit
- Drain Type:
- Bathtub Drain
- Height:
- 2-19/25
- IAPMO Listed:
- No
- Length:
- 8-47/50
- Material:
- Zinc
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510510201
- Width:
- 4-18/25