1/4 x 3/4 in. Stove Bolt
1/4 x 3/4 in. Stove Bolt
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Zinc plated
- CARTON QUANTITIES ONLY
Specifications
- Automatic Shut-Off:
- No
- Height:
- 3-9/10
- Length:
- 1-4/5
- Material:
- Zinc Plated
- Product Type:
- Stove Bolt
- Thread Length:
- 0.75
- Thread Size:
- 1/4
- UL Listed:
- No
- UPC:
- 717510339109
- Width:
- 2-4/5