This product requires certification to purchase.

1-5/16 - 2-1/4 in. Gear Clamp with 1/2 in. Band

Jones Stephens

1-5/16 - 2-1/4 in. Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG11028
  • Item #1610120
  • Manufacturer Part #G11028
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-5/16 - 2-1/4 in. Gear Clamp with 1/2 in. Band

  • Fast #
  • Part #JG11028
  • Item #1610120
  • Manufacturer Part #G11028
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2" band
  • Trade Size 28, All stainless steel
  • Made in USA
  • Carton Quantities Only
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Height:
4-4/5 in
Length:
3-2/5 in
Material:
Stainless
Product Type:
Full Size Clamp
Size:
1-5/16 in - 2-1/4 in
Type:
JG11028
Width:
3-3/5 in