This product requires certification to purchase.

1-5/8 in. Aluminum Drain Protector

Jones Stephens

1-5/8 in. Aluminum Drain Protector

  • Fast #
  • Part #JD18062
  • Item #1592150
  • Manufacturer Part #D18062
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-5/8 in. Aluminum Drain Protector

  • Fast #
  • Part #JD18062
  • Item #1592150
  • Manufacturer Part #D18062
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aluminum
  • Requires Certification
Dimensions & Measurements
Diameter
1-5/8 in
Height
1/10 in
Length
1-1/2 in
Width
1-1/2 in
Characteristics & Features
Drain Component Type
Strainer
Drain Type
Bathroom Sink Drain
Material
Aluminum
Trim Ring
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2-2015
IAPMO Listed
No
UL Listed
No
UPC
717510180626