1-5/8 in. ID x 3/8 in. Wall Thickness Semi-Slit Foam Pipe Insulation (1-1/2 in. CTS 1-1/4 in. IPS)
1-5/8 in. ID x 3/8 in. Wall Thickness Semi-Slit Foam Pipe Insulation (1-1/2 in. CTS 1-1/4 in. IPS)
Package Quantity Info:
Foot: 1 Stick: 6 Case: 132-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polyethylene-based closed cell, flexible foam insulation
- Semi-slit for retrofit applications
- For use on hot or cold plumbing lines
- For outdoor use, paint with a high quality exterior acrylic latex paint
- High resistance to moisture vapor intrusion; low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1427, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21, ASTM C 1427 Type I, ASTM C 1427 Type II
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-5/8 in
- Fits Pipe Size:
- 1-1/4 in - 1-1/2 in
- Length:
- 1/2 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Semi-Slit Pipe Insulation
- R value:
- R2.4
- Size:
- 1-5/8 in
- Temperature Range:
- -200 to 200 Deg F
- Thickness:
- 3/8 in
- UL Listed:
- UL 181/UL 723/UL 94HF1
- UPC:
- 717510161328
- Wall Thickness:
- 0.375 in