1 gal All Purpose Cutting Oil in Medium Brown
1 gal All Purpose Cutting Oil in Medium Brown
-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Can be used on flat roofs
- Pipe diameter markings
- Medium brown color
- Ozone and UV resistant
- Pleated cone adjusts to any pitch
- -30F to +250F
- Made of EPDM with flexible aluminum base
- For plumbing, heating, air conditioning, electrical or exhaust vents
Specifications
- Application:
- General Purpose
- Automatic Shut-Off:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Medium Brown
- Height:
- 12-3/5 in
- Length:
- 13-4/5 in
- MA Approved -:
- No
- Product Type:
- Cutting Oil
- Size:
- 1 gal
- WaterSense Labeled:
- No
- Weight:
- 49.6 lb
- Width:
- 15-1/10 in