This product requires certification to purchase.

1 Galvanized 2 Hole Pipe STRP

Jones Stephens

1 Galvanized 2 Hole Pipe STRP

  • Fast #
  • Part #JH13100
  • Item #83644
  • Manufacturer Part #H13100
4.6 out of 5 Customer Rating
Brand image
Jones Stephens

1 Galvanized 2 Hole Pipe STRP

  • Fast #
  • Part #JH13100
  • Item #83644
  • Manufacturer Part #H13100
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of strong galvanized steel for corrosion resistance
  • Safely secures pipe to wall, floor joist, and other surfaces
  • Use with PVC, CPVC, galvanized, or other piping systems
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Fits Pipe Size:
1 in
Height:
4-3/5 in
Length:
8-9/10 in
Material:
Steel
Product Type:
Strap
UL Listed:
No
UPC:
717510131000
Width:
8-4/5 in