1 in. - 3/4 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
Jones Stephens

1 in. - 3/4 in. x 6 ft. Rubber Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1 in. - 3/4 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI61118
  • Item #4378117
  • Manufacturer Part #6RX048118-JS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • Closed cell flexible elastomeric foam insulation tubes
  • UL GREENGUARD® Gold Certified as a low VOC material
  • CARTON QUANTITIES ONLY
  • For most indoor applications, no additional jacketing is required.
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-96, ASTM C-1304, ASTM C-209, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM G-21
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue
Diameter - Inside 1:
1-1/8 in
EPA Compliant:
No
ETL Listed:
No
End Connection 1:
ID Tube
End Connections:
ID Tube
Energy Star Compliant:
No
FM Approved:
Yes
Fire Suppression System Rated:
No
Fits Pipe Size:
1 in - 3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
6 ft
MA Approved -:
No
Material:
Rubber
Material Type:
Elastomeric Foam
Maximum Temperature:
220
NSF Certified:
No
Origin:
Domestic
Product Type:
Seamless
R value:
R3.1
Size:
1-1/8 in x 1/2 in
Temperature Range:
-297 to 220 Deg F
Thickness:
1/2 in
UL Listed:
UL 94-5V/UL 723/UL 181
Wall Thickness:
0.5 in
WaterSense Labeled:
No