1 in. Brass F1807 Ball Valve
1 in. Brass F1807 Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation
- Leak-proof connections
- Simple and dependable plumbing connection
- CUPC listed
- Certified to IAMPO/ANSI Z1157-2014e1
- Certified to NSF/ANSI 14-2010a and NSF/ANSI 372-2016
- Can be used with copper PEX crimp rings or stainless steel PEX clamps
- Lead-free brass
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14-2010a, ANSI 372-2016
- Application:
- Water
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- GSA Approved:
- No
- Height:
- 2-17/25 in
- IAPMO Listed -:
- Yes
- Length:
- 5-93/100 in
- MA Approved -:
- No
- Material:
- Brass
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2010a, NSF 372-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Size:
- 1 in
- UL Listed:
- No
- Valve Operator:
- T-Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- WaterSense Labeled:
- No
- Weight:
- .62 lb
- Width:
- 1-21/50 in