This product requires certification to purchase.

1 in. Closet Flange Spacer Kit

Jones Stephens

1 in. Closet Flange Spacer Kit

  • Fast #
  • Part #JC88600
  • Item #1850992
  • Manufacturer Part #C88600
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Closet Flange Spacer Kit

  • Fast #
  • Part #JC88600
  • Item #1850992
  • Manufacturer Part #C88600
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reusable waxless gaskets
  • For correction of problems resulting from installation errors or remodeling projects
  • Complete kit includes: (2) waxless gaskets, (1) 1/2" closest flange extender, (2) sets of 1/4" x 3-1/2" closet bolts with nuts and washers and (2) plastic shims
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
1 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Plastic
Material Type:
PVC
Size:
1/2 in
Test Cap Included:
No
UPC:
717510886009
WaterSense Labeled:
No