1 in. Copper Pipe Hanger
1 in. Copper Pipe Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pipe hanger for 1” size pipe
- Copper clad steel for durability and corrosion resistance
- Provides standoff from wall or mounting surface
- Safely mounts copper tubing vertically or horizontally
- Includes mounting screw which can pierce metal studs
- Powder coated for superior durability
Documents
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Clad
- Fits Pipe Size:
- 1 in
- Height:
- 2 in
- Length:
- 6-2/5 in
- Material:
- Steel
- Product Type:
- Bell
- UPC:
- 761537010282
- Width:
- 6-3/5 in