1 in. PVC Pipe Cutter
1 in. PVC Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High carbon steel blades
- Aluminum alloy handles
- Ratchet action
- Carded
Specifications
- Adjustable:
- No
- Application:
- PVC
- Cutting Capacity:
- 1 in
- Height:
- 1 in
- Length:
- 10-1/2 in
- Material:
- Aluminum Alloy, Carbon Steel, Plastic
- UL Listed:
- No
- UPC:
- 717510700015
- Weight:
- 0.8 lb
- Width:
- 5 in