1-1/8 in. ID x 3/4 in. Wall Thickness Semi-Slit Foam Pipe Insulation (1 in. CTS 3/4 in. IPS)
1-1/8 in. ID x 3/4 in. Wall Thickness Semi-Slit Foam Pipe Insulation (1 in. CTS 3/4 in. IPS)
Package Quantity Info:
Foot: 1 Stick: 6 Case: 120 Pallet: 1440-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polyethylene-based closed cell, flexible foam insulation
- Semi-slit for retrofit applications
- For use on hot or cold plumbing lines
- For outdoor use, paint with a high quality exterior acrylic latex paint
- High resistance to moisture vapor intrusion; low thermal conductivity
- CARTON QUANTITIES ONLY
Documents
Specifications
- ASTM:
- ASTM C-1427, ASTM C-1427 Type I, ASTM C-177, ASTM C-209, ASTM C-411, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM C 1427 Type I, ASTM C 1427 Type II
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-1/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Fits Pipe Size:
- 1 in - 3/4 in
- Length:
- 1/2 ft
- Material:
- Foam
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Semi-Slit Pipe Insulation
- R value:
- R5.4
- Size:
- 1-1/8 in ID
- Temperature Range:
- -200 to 200 Deg F
- Thickness:
- 3/4 in
- UL Listed:
- UL 181
- UPC:
- 717510541182
- Wall Thickness:
- 0.75 in