This product requires certification to purchase.

1 in. 2-Hole Pipe Strap in Copper Clad

Jones Stephens

1 in. 2-Hole Pipe Strap in Copper Clad

  • Fast #
  • Part #JH15100
  • Item #669294
  • Manufacturer Part #H15100
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. 2-Hole Pipe Strap in Copper Clad

  • Fast #
  • Part #JH15100
  • Item #669294
  • Manufacturer Part #H15100
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Copper clad construction helps prevent galvanic corrosion
  • Safely secures pipe to wall, floor joist, and other surfaces
  • Use with PVC, CPVC, copper, or other piping systems
  • Requires Certification

Documents


Specifications

Coating:
Copper Clad
Color Finish Name:
Copper Clad
Fits Pipe Size:
1 in
Height:
5-1/5 in
Length:
9-3/10 in
Material:
Copper Clad
UPC:
717510151107
Width:
9-1/5 in